Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in 24V Gas Valve 5# Max

  • Mfr # 8214G030 24/60

  • Zoro # G215247532


original price: $299.99
5% off
new price: $284.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Type
2 Way
Pipe Size
3/4 in
BtuH Capacity
247500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8214G030 24/60
Zoro #
G215247532
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/4 in

Details

Body Material
Aluminum
Type
2 Way
BtuH Capacity
247500

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.