3/4in, 2way N/C, Gas Valve, 120VAC

  • Mfr # X8215C030 15241 120/60 110/50

  • Zoro # G515247355


product price:  $1,054.99
/ea
Free Shipping & Returns

Key Features

Type
2 Way
Body Material
Aluminum
Pipe Size
3/4 in
BtuH Capacity
247500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X8215C030 15241 120/60 110/50
Zoro #
G515247355
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/4 in

Details

Type
2 Way
Body Material
Aluminum
BtuH Capacity
247500

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.