Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in 2way NC LP Solenoid

  • Mfr # 8214G030B 24/60

  • Zoro # G715269362


original price: $299.99
5% off
new price: $284.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Type
2 Way
Pipe Size
3/4 in
BtuH Capacity
400000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team