
.38 120 30 Psi NC Safety Shut Off Gas Va
Mfr # S261SG02N3CG5
Zoro # G815269446
product price:Â $461.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/8 in
BtuH Capacity
217000
Type
2 Way
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S261SG02N3CG5
Zoro #
G815269446
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
3/8 in
Details
BtuH Capacity
217000
Type
2 Way
Body Material
Aluminum
Description
.38 120 30 Psi NC Safety Shut Off Gas Va ASCO General Controls - .38 120 30 Psi NC Safety Shut Off Gas Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.