3in 120V NC Gas Solenoid w Junction Box
Mfr # JB8214 240 CSA 120/60 110/50
Zoro # G815269347
original price:Â $2,435.99 , new price: $2,313.99 , 5 percent off
new price:Â $2,313.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in
Body Material
Aluminum
BtuH Capacity
5661700
Type
2 Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB8214 240 CSA 120/60 110/50
Zoro #
G815269347
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
3 in
Details
Body Material
Aluminum
BtuH Capacity
5661700
Type
2 Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.