Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.5inch 2W NC 24VAC

  • Mfr # 8215G020 24/60

  • Zoro # G015269345


product price: $290.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
238500
Type
2 Way
Body Material
Aluminum
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215G020 24/60
Zoro #
G015269345
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/2 in

Details

BtuH Capacity
238500
Type
2 Way
Body Material
Aluminum

Description

.5inch 2W NC 24VAC 4.4 Cv 238,500 btu/hr 0-50 PSI Air-Fuel Gas Shutoff Valve with Aluminum Body, NBR Seals, and Nema 4X Enclosure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.