.75in Expl Proof Vent Valve
Mfr # EF8215G033 240/60 220/50
Zoro # G615269370
original price: $636.99
5% off
new price: $604.99
/ea
Free Shipping & Returns
Key Features
BtuH Capacity
247500
Body Material
Aluminum
Pipe Size
3/4 in
Type
2 Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF8215G033 240/60 220/50
Zoro #
G615269370
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
3/4 in
Details
BtuH Capacity
247500
Body Material
Aluminum
Type
2 Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.