Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.75in gas valve 24v w/ Visual Indicat

  • Mfr # 8214 235VI CSA 24/60

  • Zoro # G215247372


original price: $718.99
5% off
new price: $682.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
593200
Pipe Size
3/4 in
Body Material
Aluminum
Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team