.75in NC Gas Valve w/ POC 120VAC

  • Mfr # JB8214 235C CSA 120/60 110/50

  • Zoro # G815191990


original price:  $1,198.99 , new price: $1,138.99 , 5 percent off
new price:  $1,138.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Type
2 Way
BtuH Capacity
593200
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JB8214 235C CSA 120/60 110/50
Zoro #
G815191990
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/4 in

Details

Body Material
Aluminum
Type
2 Way
BtuH Capacity
593200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.