Coil Kit, 120/60 V, 110/50 V, Encapsulated
Mfr # T 39595668
Zoro # G1748415
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Type
Nema 1, 2, 3, 3S, 4 and 4x, Class F, Encapsulated
For Use With
For Use With Mfr. Model Number
Includes
Instructions
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T 39595668
Zoro #
G1748415
UPC #
094703471618
Country of Origin
Mexico
Details
Item
Coil Kit, 120V/60Hz, 110V/50Hz
Type
Nema 1, 2, 3, 3S, 4 and 4x, Class F, Encapsulated
For Use With
For Use With Mfr. Model Number
Includes
Instructions
Standards
UL Listed
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Voltage
110V, 120V
Frequency
50 Hz, 60 Hz
Compatible with Manufacturer Model Number
Wattage
10 W
Compatible Manufacturer Part Number
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number
Description
Solenoid Valve Coil, Voltage 110V, 120V, Compatible with Grainger Part Number 39P479, Compatible with Manufacturer Model Number 110/50, 8210G030-120/60, 8210G033, 8210G034, 8210G035, 8210G038, 8210G093, 8210G093HW, 8210G094, 8210G094HW, 8210G095, 8210G095HW, 8220G003, 8220G005, 8262G202, 8262G208, 8262G220, 8262G226, 8262G261, 8262G262, 8262G263, 8314G6-120/60 110/50, 8317G035, 8317G053, 8320G172, 8320G184, 8320G186-120/60 110/50, Wattage 10 W, NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.