Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl 1in Linear Trim POC

  • Mfr # 8158A812X1X0000

  • Zoro # G315262992


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Double Monoblock
Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8158A812X1X0000
Zoro #
G315262992
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1 in

Details

Valve Type
Double Monoblock

Description

Dbl 1in Linear Trim POC Valve 1: Standard with Seal Overtravel Trim / Valve 2: Linear with Seal Overtravel Trim, NPT Body Connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.