Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euro Rp 2in MidStd Trim

  • Mfr # E158A116X2X0000

  • Zoro # G515262921


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Single
Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E158A116X2X0000
Zoro #
G515262921
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
2 in

Details

Valve Type
Single

Description

Euro Rp 2in MidStd Trim Standard Trim, ISO 228/1 & ISO 7/1 RP Body Connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.