Gas 2W NC 120/60 1.25in POC Switch

  • Mfr # 8214 260C CSA 120/60 110/50

  • Zoro # G215269381


product price: $1,131.99
/ea
Free Shipping & Returns

Key Features

Type
2 Way
BtuH Capacity
1887200
Body Material
Aluminum
Pipe Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8214 260C CSA 120/60 110/50
Zoro #
G215269381
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/4 in

Details

Type
2 Way
BtuH Capacity
1887200
Body Material
Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.