Gas Valve, Fuel Gas, Shut Off, 32 Degrees to 104 Degrees F, 1" NPT Inlet Size
Mfr # 8042C45CSA
Zoro # G7458567
product price:Â $1,579.99
/ea
Free Shipping & Returns
Key Features
BtuH Capacity
12,90,000
Gas Type
Fuel Gas
Inlet Size
1" NPT
Outlet Size
1" NPT
Valve Type
Shut Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8042C45CSA
Zoro #
G7458567
UPC #
00694776882283
Country of Origin
Mexico
Dimensions
Inlet Size
1" NPT
Outlet Size
1" NPT
Details
BtuH Capacity
12,90,000
Gas Type
Fuel Gas
Valve Type
Shut Off
For Use With
For On-Off Control of Fuel Gas in Commercial and Industrial Gas Burners
Ambient Temp. Range
32 Degrees to 104 Degrees F
Item
Gas Valve
Max. Inlet Pressure
20 psi
Standards
UL Listed, CSA
Description
Gas Valve ,0/20 1 In. N/C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.