Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lo Temperature 3/8" Nc 0/310A/W 260O

  • Mfr # 8263H232LT

  • Zoro # G7462642


original price: $538.99
10% off
new price: $484.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V, 120V
Application
Boilers, Burners, Commercial and Industrial Applications Such as Car Wash Systems, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Standards
CSA, UL Listed
Nominal Pipe Size
3/8 in
Includes Seal
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8263H232LT
Zoro #
G7462642
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Orifice Diameter
1/8 in
Overall Length
1 7/8 in
Overall Width
1 15/16 in
Overall Height
3 7/32 in

Details

Item
Solenoid Valve
Voltage
110V, 120V
Application
Boilers, Burners, Commercial and Industrial Applications Such as Car Wash Systems, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Standards
CSA, UL Listed
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Fluid Temperature - Minimum
0 Degrees F
Outlet Connection Type
NPTF
Frequency
60 Hz
Operation Type
Direct Acting
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential - Minimum
0 psi
Body Material
Brass
Valve Ways
2-Way
Coil Enclosure
Explosion Proof, Watertight
Wattage
17.1 W
Operating Pressure Differential Air/Inert Gas - Maximum
340 psi
Operating Pressure Differential Water - Minimum
0 psi
Mounting Orientation
Horizontal or Vertical
Includes Coil
Yes
Operating Pressure Differential - Maximum
155 psi
Inlet Connection Type
NPTF
Operating Pressure Differential Light Oil - Maximum
215 psi
Ambient Temperature - Maximum
131 Degrees F
Ambient Temperature - Minimum
-40 Degrees F
Thread Type
NPT
Coefficient of Volume (Cv)
0.35
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
300 psi
Valve Starting Configuration
Normally Closed
Operating Pressure Differential Light Oil - Minimum
0 psi
Seal Material
Copper/PTFE
For Media
Cryogenic Fluids

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 3/8 in, Orifice Diameter 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 0.35, Operating Pressure Differential Air/Inert Gas - Maximum 340 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material Copper/PTFE, Voltage 110V, 120V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.