Rebuild Kit
Mfr # 304099-L
Zoro # G2762916
product price: $525.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Emerson
For Use With Mfr. Model Number
110/50D, 8266D023LAC
Includes
Retaining Clip, Retaining Cap, Solenoid Base Gasket Assembly, Core, Seat, Spacer, Lever Disc Assembly, Seat Gasket, Connector Gasket
Standards
CSA, FM, UL Listed
Compatible with Brand
Emerson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304099-L
Zoro #
G2762916
UPC #
-
Country of Origin
United States
Details
Item
F102 Cp Tube Outlet 1 1/2 X 37 3In. Sc
Fits Brand
Emerson
For Use With Mfr. Model Number
110/50D, 8266D023LAC
Includes
Retaining Clip, Retaining Cap, Solenoid Base Gasket Assembly, Core, Seat, Spacer, Lever Disc Assembly, Seat Gasket, Connector Gasket
Standards
CSA, FM, UL Listed
Compatible with Brand
Emerson
Valve Type
Solenoid Valves
Compatible with Manufacturer Model Number
110/50D, 8266D023LAC
Compatible Manufacturer Part Number
110/50D, 8266D023LAC
Compatible Manufacturer Model Number
110/50D, 8266D023LAC
Compatible with Manufacturer Model No.
110/50D, 8266D023LAC
Compatible with Mfr. Model No.
110/50D, 8266D023LAC
For Use with Mfr Model Number
110/50D, 8266D023LAC
Compatible Pump Manufacturer Part Number
110/50D, 8266D023LAC
Compatible Mfr. Model Number
110/50D, 8266D023LAC
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Connector Gasket, Core, Lever Disc Assembly, Retaining Cap, Retaining Clip, Seat, Seat Gasket, Solenoid Base Gasket Assembly, Spacer, Compatible with Manufacturer Model Number - New 110/50D, 8266D023LAC, Compatible with Grainger Part Number - New 2LBG6, Compatible with Brand Emerson, Standards CSA, FM, UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.