Zoro Homepage

Rebuild Kit

  • Mfr # 304101-L

  • Zoro # G2814192


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Emerson
Includes
Retaining Clip, Retaining Cap, Solenoid Base Gasket Assembly, Core, Seat, Spacer, Lever Disc Assembly, Seat Gasket, Connector Gasket
For Use With Mfr. Model Number
JB8266D077LAC110/50D
Standards
CSA, FM, UL Listed
Compatible with Brand
Emerson
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304101-L
Zoro #
G2814192
UPC #
094714438471
Country of Origin
United States

Details

Item
Dv13 Cp Support Rod 6 In Long
Fits Brand
Emerson
Includes
Retaining Clip, Retaining Cap, Solenoid Base Gasket Assembly, Core, Seat, Spacer, Lever Disc Assembly, Seat Gasket, Connector Gasket
For Use With Mfr. Model Number
JB8266D077LAC110/50D
Standards
CSA, FM, UL Listed
Compatible with Brand
Emerson
Valve Type
Solenoid Valves
Compatible with Manufacturer Model Number
JB8266D077LAC110/50D
Compatible Manufacturer Part Number
JB8266D077LAC110/50D
Compatible Manufacturer Model Number
JB8266D077LAC110/50D
Compatible with Manufacturer Model No.
JB8266D077LAC110/50D
Compatible with Mfr. Model No.
JB8266D077LAC110/50D
For Use with Mfr Model Number
JB8266D077LAC110/50D
Compatible Pump Manufacturer Part Number
JB8266D077LAC110/50D
Compatible Mfr. Model Number
JB8266D077LAC110/50D

Description

Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Connector Gasket, Core, Lever Disc Assembly, Retaining Cap, Retaining Clip, Seat, Seat Gasket, Solenoid Base Gasket Assembly, Spacer, Compatible with Manufacturer Model Number - New JB8266D077LAC110/50D, Compatible with Grainger Part Number - New 2LBG7, Compatible with Brand Emerson, Standards CSA, FM, UL Listed, Valve Type Solenoid Valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.