Rebuild Kit
Mfr # 304943
Zoro # G1274131
product price: $983.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Emerson
For Use With Mfr. Model Number
8220G013
Includes
Solenoid Base sub-Assembly, Core Guide, Core Spring, Solenoid Base Gasket, Valve Seat, Body Passage Gasket, Body Passage Eyelet, Body Gasket, Lip-Seal, Piston Assembly, Piston Spring, Disc, Disc Gasket, Aspirature Tube, Piston
Standards
UL Listed
Compatible with Brand
Emerson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304943
Zoro #
G1274131
UPC #
-
Country of Origin
Mexico
Details
Item
F7 Cp Flange Spud 1 1/4 X 3 W/Prongs
Fits Brand
Emerson
For Use With Mfr. Model Number
8220G013
Includes
Solenoid Base sub-Assembly, Core Guide, Core Spring, Solenoid Base Gasket, Valve Seat, Body Passage Gasket, Body Passage Eyelet, Body Gasket, Lip-Seal, Piston Assembly, Piston Spring, Disc, Disc Gasket, Aspirature Tube, Piston
Standards
UL Listed
Compatible with Brand
Emerson
Valve Type
Hot Water and Steam Valves
Compatible with Manufacturer Model Number
8220G013
Compatible Manufacturer Part Number
8220G013
Compatible Manufacturer Model Number
8220G013
Compatible with Manufacturer Model No.
8220G013
Compatible with Mfr. Model No.
8220G013
For Use with Mfr Model Number
8220G013
Compatible Pump Manufacturer Part Number
8220G013
Compatible Mfr. Model Number
8220G013
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Aspirator Tube, Body Gasket, Body Passage Eyelet, Body Passage Gasket, Core Guide, Core Spring, Disc, Disc Gasket, Lip Seal, Piston, Piston Assembly, Piston Spring, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Valve Seat, Compatible with Manufacturer Model Number - New 8220G013, Compatible with Grainger Part Number - New 5LU33, Compatible with Brand Emerson, Standards UL Listed, Valve Type Hot Water and Steam Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.