Rebuild Kit
Mfr # 306807
Zoro # G2255784
product price: $1,016.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Emerson
For Use With
Manufacturer Model Number 8220G031, Grainger Part Number 5LU46
For Use With Mfr. Model Number
8220G031
Includes
Solenoid Base sub-Assembly, Core Guide, Core Spring, Solenoid Base Gasket, Valve Seat, Body Passage Gasket, Body Passage Eyelet, Body Gasket, Lip-Seal, Piston Assembly, Piston Spring, Disc, Disc Gasket, Aspirature Tube, Piston
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306807
Zoro #
G2255784
UPC #
094714438112
Country of Origin
United States
Details
Item
Rebuild Kit
Fits Brand
Emerson
For Use With
Manufacturer Model Number 8220G031, Grainger Part Number 5LU46
For Use With Mfr. Model Number
8220G031
Includes
Solenoid Base sub-Assembly, Core Guide, Core Spring, Solenoid Base Gasket, Valve Seat, Body Passage Gasket, Body Passage Eyelet, Body Gasket, Lip-Seal, Piston Assembly, Piston Spring, Disc, Disc Gasket, Aspirature Tube, Piston
Standards
UL Listed
Compatible with Brand
Emerson
Compatible with Manufacturer Model Number
8220G031
Valve Type
Hot Water and Steam Valves
Compatible Manufacturer Part Number
8220G031
Compatible Manufacturer Model Number
8220G031
Compatible with Manufacturer Model No.
8220G031
Compatible with Mfr. Model No.
8220G031
For Use with Mfr Model Number
8220G031
Compatible Pump Manufacturer Part Number
8220G031
Compatible Mfr. Model Number
8220G031
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Aspirator Tube, Body Gasket, Body Passage Eyelet, Body Passage Gasket, Core Guide, Core Spring, Disc, Disc Gasket, Lip Seal, Piston, Piston Assembly, Piston Spring, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Valve Seat, Compatible with Manufacturer Model Number - New 8220G031, Compatible with Grainger Part Number - New 5LU46, Compatible with Brand Emerson, Standards UL Listed, Valve Type Hot Water and Steam Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.