Rebuild Kit
Mfr # 322682
Zoro # G3065851
product price: $888.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
For Use With
Manufacturer Model Number 8210P100, Grainger Part Number 1ALB9
For Use With Mfr. Model Number
8210P100
Includes
Solenoid Base Sub-Assembly, Core Assembly, Core Spring, Solenoid Base Gasket, Rertainer, Metering Pin Gasket, Body Passage Gasket, Body Gasket, Lip Seal, Piston Assembly, Piston Spring, Disc, Disc Gasket, Aspirator Tube, Piston
Compatible with Brand
Emerson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322682
Zoro #
G3065851
UPC #
-
Country of Origin
United States
Details
Item
Rebuild Kit
Material
Brass
For Use With
Manufacturer Model Number 8210P100, Grainger Part Number 1ALB9
For Use With Mfr. Model Number
8210P100
Includes
Solenoid Base Sub-Assembly, Core Assembly, Core Spring, Solenoid Base Gasket, Rertainer, Metering Pin Gasket, Body Passage Gasket, Body Gasket, Lip Seal, Piston Assembly, Piston Spring, Disc, Disc Gasket, Aspirator Tube, Piston
Compatible with Brand
Emerson
Compatible with Series
2/2 Next Generation, 3/2 Next Generation, 4/2 Next Generation
Compatible with Manufacturer Model Number
8210P100
Valve Type
Solenoid Valves
Compatible Manufacturer Part Number
8210P100
Compatible Manufacturer Model Number
8210P100
Compatible with Manufacturer Model No.
8210P100
Compatible with Mfr. Model No.
8210P100
For Use with Mfr Model Number
8210P100
Compatible Pump Manufacturer Part Number
8210P100
Compatible Mfr. Model Number
8210P100
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Aspirator Tube, Body Gasket, Body Passage Gasket, Core Assembly, Core Spring, Disc, Disc Gasket, Lip Seal, Metering Pin Gasket, Piston, Piston Assembly, Piston Spring, Retainer, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Compatible with Series 2/2 Next Generation, 3/2 Next Generation, 4/2 Next Generation, Material Brass, Compatible with Manufacturer Model Number - New 8210P100, Compatible with Grainger Part Number - New 1ALB9
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.