Zoro Homepage

Rebuild Kit, for 4ELN3, 4ELN4

  • Mfr # 322771

  • Zoro # G2414194


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Fits Brand
Emerson
Includes
Core, Plugnut Gasket, Pugnut Assembly, Solenoid Base Gasket, Disc Holder Spring, Diaphragm/Spring Sub-Assembly, Body Gasket
For Use With Mfr. Model Number
8210P035
Compatible with Series
2/2 Next Generation, 3/2 Next Generation, 4/2 Next Generation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322771
Zoro #
G2414194
UPC #
-
Country of Origin
United States

Details

Item
Phantom Code F/Penal Concealed Comp
Material
Brass
Fits Brand
Emerson
Includes
Core, Plugnut Gasket, Pugnut Assembly, Solenoid Base Gasket, Disc Holder Spring, Diaphragm/Spring Sub-Assembly, Body Gasket
For Use With Mfr. Model Number
8210P035
Compatible with Series
2/2 Next Generation, 3/2 Next Generation, 4/2 Next Generation
Compatible with Brand
Emerson
Valve Type
Solenoid Valves
Compatible with Manufacturer Model Number
8210P035
Compatible Manufacturer Part Number
8210P035
Compatible Manufacturer Model Number
8210P035
Compatible with Manufacturer Model No.
8210P035
Compatible with Mfr. Model No.
8210P035
For Use with Mfr Model Number
8210P035
Compatible Pump Manufacturer Part Number
8210P035
Compatible Mfr. Model Number
8210P035

Description

Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Body Gasket, Core, Diaphragm/Spring Sub-Assembly, Disc Holder Spring, Plug Nut Gasket, Pug Nut Assembly, Solenoid Base Gasket, Compatible with Series 2/2 Next Generation, 3/2 Next Generation, 4/2 Next Generation, Material Brass, Compatible with Manufacturer Model Number - New 8210P035, Compatible with Grainger Part Number - New 4ELN3, 4ELN4, Compatible with Brand Emerson, Valve Type Solenoid Valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.