
Rebuild Kit, for 4NWZ8
Mfr # 323471
Zoro # G2972907
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Emerson
For Use With
Manufacturer Model Number 8220G409, Grainger Part Number 4NWZ8, 6WTV9, 6WTW0
Includes
Core, Plugnut Gasket, Pugnut Assembly, Solenoid Base Gasket, Disc Holder Spring, Diaphragm/Spring Sub-Assembly, Body Gasket
For Use With Mfr. Model Number
8220G409
Standards
CSA, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323471
Zoro #
G2972907
UPC #
-
Country of Origin
Mexico
Details
Item
El201 Cp Plate 2 Gang 4 1/2 Sq L/Logo
Fits Brand
Emerson
For Use With
Manufacturer Model Number 8220G409, Grainger Part Number 4NWZ8, 6WTV9, 6WTW0
Includes
Core, Plugnut Gasket, Pugnut Assembly, Solenoid Base Gasket, Disc Holder Spring, Diaphragm/Spring Sub-Assembly, Body Gasket
For Use With Mfr. Model Number
8220G409
Standards
CSA, UL Listed
Compatible with Brand
Emerson
Compatible with Manufacturer Model Number
8220G409
Valve Type
Hot Water and Steam Valves
Compatible Manufacturer Part Number
8220G409
Compatible Manufacturer Model Number
8220G409
Compatible with Manufacturer Model No.
8220G409
Compatible with Mfr. Model No.
8220G409
For Use with Mfr Model Number
8220G409
Compatible Pump Manufacturer Part Number
8220G409
Compatible Mfr. Model Number
8220G409
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Body Gasket, Core, Diaphragm/Spring Sub-Assembly, Disc Holder Spring, Plug Nut Gasket, Pug Nut Assembly, Solenoid Base Gasket, Compatible with Manufacturer Model Number - New 8220G409, Compatible with Grainger Part Number - New 4NWZ8, 6WTV9, 6WTW0, Compatible with Brand Emerson, Standards CSA, UL Listed, Valve Type Hot Water and Steam Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.