Zoro Homepage

Solenoid Valve, 120VAC, Not Applicable

  • Mfr # SC8238T402

  • Zoro # G7698183


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
120VAC
Body Material
Brass
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Fluid Temperature - Minimum
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8238T402
Zoro #
G7698183
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/8 in
Orifice Diameter
17/32 in

Details

Coil Volts
120VAC
Item
Solenoid Valve
Body Material
Brass
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Fluid Temperature - Minimum
0 Degrees F
Operating Pressure Differential - Minimum
0 psi
Ambient Temperature - Minimum
0 Degrees F
Operating Pressure Differential Hot Water - Maximum
230 psi
Coil Enclosure
Watertight
Valve Positions
2-Position
Fluid Temperature - Maximum
195 Degrees F
Ambient Temperature - Maximum
140 Degrees F
Voltage
120V
Operating Pressure Differential Water - Maximum
230 psi
For Media
Air, Inert Gases, Light Oil, Water
Operating Pressure Differential Light Oil - Maximum
230 psi
Thread Type
NPT
Seal Material
NBR
Operation Type
Pilot Operated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 3/8 in, Orifice Diameter 17/32 in, Body Material Brass, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum Not Applicable, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.