Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/2 in Pipe Size, 100V to 240V AC/DC, Brass

  • Mfr # SU8210P022 100-240

  • Zoro # G509000386


product price:  $764.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SU8210P022 100-240
Zoro #
G509000386
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/2 in
Orifice Diameter
1 1/4 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
100V to 240V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
DIN w/1/2" Conduit Hub
Body Material
Brass
Coil Insulation Class
H
Coil Enclosure
Conduit Hub
Standards
UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Operating Pressure Differential Hot Water - Maximum
Not Rated
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Valve Positions
2-Position
Ambient Temperature - Maximum
140 Degrees F
Frequency
60 Hz
Operating Pressure Differential Steam - Maximum
Not Rated
Response Time
1 sec
Includes Coil
Yes
Wattage
1.5 W
Fluid Temperature - Maximum
180 Degrees F
Thread Type
BSPP, NPT
Operating Pressure Differential Light Oil - Maximum
100 psi
Coefficient of Volume (Cv)
22.5
Operating Pressure Differential Water - Maximum
150 psi
Mounting Orientation
Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Light Oil - Minimum
5 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X

Description

The ASCO - SU8210P022 100-240 is a solenoid valve designed for controlling the flow of air, liquids, and gases in various industrial and equipment systems. It operates as a normally closed, pilot-operated valve with a Flow capacity: Cv 22.5 and Port configuration: 2-way valve. This valve includes an coil and Mounting orientation: Vertical; Rated for operation at 100-240 V AC/DC, 60 Hz.

Key Features:

  • Valve Type: High Flow, Pilot Operated
  • Valve Positions: 2-Position, Normally Closed
  • Flow Capacity: Cv 22.5
  • Orifice diameter: 1-1/4 in
  • Connection Type: NPT inlet and outlet, 1-1/2 in nominal pipe size
  • Electrical Connections: DIN with 1/2 in Conduit Hub
  • Coil power: 1.5 W
  • Operating Conditions: Ambient temperature 14°F to 140°F; fluid temperature up to 180°F
  • Operating Pressure Differential: Minimum 5 psi; Maximum 350 psi (Air/Inert Gas), 150 psi (Water), 100 psi (Light Oil)
  • Seal Material: NBR
  • Mounting orientation: Vertical
  • Response Time: 1 sec
  • Standards: UL Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.