Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/2 in Pipe Size, 220V AC, 240V AC, High Flow

  • Mfr # 8210G022LF 240/60,220/50

  • Zoro # G909000351


product price:  $862.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8210G022LF 240/60,220/50
Zoro #
G909000351
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/2 in
Orifice Diameter
1 1/4 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
220V AC, 240V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
Standards
UL Listed
Coil Insulation Class
F
Coil Enclosure
Watertight
Electrical Connections
1/2 in Conduit Hub
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
22.5
Thread Type
NPT
Operating Pressure Differential Light Oil - Minimum
5 psi
Mounting Orientation
Vertical
Wattage
6.1 W
Includes Coil
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Hot Water - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
100 psi
Response Time
1 sec
Operating Pressure Differential Water - Minimum
5 psi
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
150 psi
Frequency
50 Hz, 60 Hz
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Fluid Temperature - Maximum
180 Degrees F

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 1/4 in, Body Material Brass, Coefficient of Volume (Cv) 22.5, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.