Shop ASCO

Solenoid Valve, Air, Inert Gas; Water; Light Oil, 120VAC, 3/8" Inlet Size

  • Mfr # 8342G3
  • Zoro # G7698323

product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
120V AC
Gas Type
Air, Inert Gas; Water; Light Oil
Inlet Size
3/8"
Outlet Size
3/8"
Ambient Temp. Range
32 Degrees to 125 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8342G3
Zoro #
G7698323
UPC #
-
Country of Origin
Mexico
Coil Volts
120V AC
Gas Type
Air, Inert Gas; Water; Light Oil
Ambient Temp. Range
32 Degrees to 125 Degrees F
Item
Solenoid Valve
Max. Inlet Pressure
125 psi
Body Material
Brass
Standards
CSA, UL Listed
Seal Material
FKM/NBR
Ambient Temperature - Minimum
32 Degrees F
Ambient Temperature - Maximum
125 Degrees F
Mounting Orientation
Horizontal or Vertical
Wattage
20.1 W
Operating Pressure Differential Light Oil - Maximum
100 psi
Operation Type
Direct Acting
Valve Starting Configuration
Normally Closed
Coefficient of Volume (Cv)
0.7
Environmental Rating
Indoor, Outdoor
Frequency
60 Hz
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Dust Collector Systems, Heating Equipment, Refining
Operating Pressure Differential Water - Maximum
100 psi
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Voltage
120V AC
Operating Pressure Differential - Minimum
0 psi
Coil Insulation Class
F
Valve Positions
2-Position
Fluid Temperature - Maximum
160 Degrees F
Includes Seal
Yes
Inlet Connection Type
NPTF
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X, 6, 6P, 7, 9
Outlet Connection Type
NPTF
Includes Coil
Yes
For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Coil Enclosure
Watertight
Fluid Temperature - Minimum
0 Degrees F
Thread Type
NPT

Dimensions

Inlet Size
3/8"
Outlet Size
3/8"
Orifice Diameter
3/16 in
Overall Length
2 19/32 in
Overall Height
6 5/8 in
Nominal Pipe Size
3/8 in
Wire Rope Length
2 19/32 in
Length
2 19/32 in

Description

Solenoid Valve, Valve Ways 4-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 3/8 in, Orifice Diameter 3/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.7, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM/NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.