Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 24V AC, High Flow, Brass, NBR

  • Mfr # 8262H002

  • Zoro # G3929947


product price:  $67.19
/ea

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8262H002
Zoro #
G3929947
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/8 in
Center Line Pipe Center Size
2-1/2 in
Overall Length
2-7/8 in
Overall Width
1-11/16 in
Overall Height
2-27/32 in
Orifice Diameter
1/8 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
185 psi Air/Inert Gas, Water, 120 psi Light Oil
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Coil Insulation Class
F
Valve Design
2-Way/2-Position
IP Rating
IP66
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
Standards
CE, CSA, FM, UL Listed
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Ambient Temperature - Maximum
131 Degrees F
Includes Coil
Yes
Wattage
6.1 W
Operating Pressure Differential Light Oil - Maximum
120 psi
Coefficient of Volume (Cv)
0.35
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Water - Maximum
180 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Response Time
1 sec
Valve Positions
2-Position
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
185 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Minimum
-13 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Mounting Orientation
Horizontal or Vertical
Frequency
60 Hz
Operating Pressure Differential Water - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Thread Type
NPT

Description

The ASCO 8262H002 Solenoid Valve is a direct-acting, normally closed 2-way/2-position electromechanical valve designed to control the flow of liquids and gases via an energized coil actuator. Constructed with a brass body and equipped with an NBR seal, this valve supports a nominal pipe size of 1/8 inch and uses NPTF threaded inlet and outlet connections. It operates within an ambient temperature range of -13°F to 131°F and can handle fluid temperatures up to 180°F. Compatible media: air, ammonia, biodiesel fuel, fuel oil, inert gases, light oil, liquid propane gas, natural gas, oxygen, steam, and water. The valve includes the coil and seal as part of the assembly and can be mounted in horizontal or vertical orientations. Its compact size features an overall length of 2-7/8 inches, height of 2-27/32 inches, and width of 1-11/16 inches.

Key Features:

  • Operation Type: Direct Acting
  • Valve Design: 2-Way/2-Position
  • Valve Starting Configuration: Normally Closed
  • Body Material: Brass
  • Seal Material: NBR (Buna-N)
  • Nominal Pipe Size: 1/8 in
  • Orifice Diameter: 1/8 in
  • Inlet and Outlet Connection Type: NPTF threads
  • Coil Enclosure: watertight; no junction box included
  • Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Voltage: 24V AC
  • Wattage: 6.1 W
  • Coil Insulation Class: F
  • Ambient Temperature Range: -13°F to 131°F
  • Fluid Temperature Maximum: 180°F
  • Operating Pressure Differential Maximums: 185 psi for Air/Inert Gas and Water; 120 psi for Light Oil
  • Operating Pressure Differential Minimums: 0 psi for Air/Inert Gas, Light Oil, and Water
  • Response Time: 1 second
  • Includes: Coil and Seal
  • Suitable Mounting Orientation: Horizontal or Vertical
  • Valve Type: High Flow
  • IP Rating: 66

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.