Steam Valve, 24V, Hot Water and Steam Valve, 353 Degree F, 3/8" NPT Inlet Size

  • Mfr # 8222G74-24V

  • Zoro # G7698238


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24V
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
Hot Water and Steam Valve
Ambient Temp. Range
353 Degree F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8222G74-24V
Zoro #
G7698238
UPC #
00694776884690
Country of Origin
Mexico

Dimensions

Inlet Size
3/8" NPT
Outlet Size
3/8" NPT

Details

Coil Volts
24V
Valve Type
Hot Water and Steam Valve
Ambient Temp. Range
353 Degree F
Item
Steam Valve
Standards
UL Listed, CSA, CE
Max. Inlet Pressure
125 psi in Steam

Description

Valve 3/8 In. N/C 1/125 Steam Vlv 24V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.