Shop ASCO
See all product information
Create Account
Valve 3/8" 4Way 10/125Wtroil, 150Air, Piston/Poppet Solenoid Valve, 32 Degrees to 125 Degrees F
- Mfr # 8344G72
- Zoro # G7698253
product price:Â
$
1,323.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
Piston/Poppet Solenoid Valve
For Use With
For Use With Air or Water
Ambient Temp. Range
32 Degrees to 125 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8344G72
- Zoro #
- G7698253
- UPC #
- -
- Country of Origin
- Mexico
- Valve Type
- Piston/Poppet Solenoid Valve
- For Use With
- For Use With Air or Water
- Ambient Temp. Range
- 32 Degrees to 125 Degrees F
- Item
- Valve 3/8" 4Way 10/125Wtroil,150Air
- Max. Inlet Pressure
- 150 psi in Air Inert Gas, 125 psi in Water and Oil
- Standards
- CSA, CE
Description
Valve 3/8 In.4Way 10/125Wtroil,150Air
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.