Valve 3/8" Nc 0-15 Air/Water Brass, Air, Inert Gas; Water, 110VAC; 120VAC, Solenoid Valve
- Mfr # 8030G13
- Zoro # G7698332
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
110V AC, 120V AC
Gas Type
Air, Inert Gas; Water
Inlet Size
3/8"
Outlet Size
3/8"
Valve Type
Solenoid Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8030G13
- Zoro #
- G7698332
- UPC #
- 00694776882207
- Country of Origin
- Mexico
Dimensions
- Inlet Size
- 3/8"
- Outlet Size
- 3/8"
Details
- Coil Volts
- 110V AC, 120V AC
- Gas Type
- Air, Inert Gas; Water
- Valve Type
- Solenoid Valve
- Ambient Temp. Range
- 32 Degrees to 125 Degrees F
- Item
- Valve 3/8" Nc 0-15 Air/Water Brass
- Max. Inlet Pressure
- 15 psi
Description
Valve 3/8 In. Nc 0-15 Air/Water Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.