Valve 3/8" Nc, 0/100Oil Valve, w/Ss Disc, Fuel Oil, Oil Valve, 95 Degrees to 104 Degrees F
- Mfr # 8266D23L
- Zoro # G7698612
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Fuel Oil
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
Oil Valve
For Use With
For On-Off Control of Fuel Oil in Commercial and Industrial Oil Burners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8266D23L
- Zoro #
- G7698612
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Inlet Size
- 3/8" NPT
- Outlet Size
- 3/8" NPT
Details
- Gas Type
- Fuel Oil
- Valve Type
- Oil Valve
- For Use With
- For On-Off Control of Fuel Oil in Commercial and Industrial Oil Burners
- Ambient Temp. Range
- 95 Degrees to 104 Degrees F
- Item
- Valve 3/8" Nc,0/100Oil Valve,w/Ss Disc
- Standards
- UL Listed, FM Approved, CSA
- Max. Inlet Pressure
- 100 psi
Description
Valve 3/8 In.Nc,0/100Oil Vlv,w/Ss Disc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.