Valve 3/8" Nc 0/70Steam 120V, 120V, Hot Water and Steam Valve, 3/8" NPT Inlet Size
- Mfr # 8263H306
- Zoro # G7698229
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
120V
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
Hot Water and Steam Valve
Max. Inlet Pressure
70 psi in Steam, 95 psi in Hot Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8263H306
- Zoro #
- G7698229
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Inlet Size
- 3/8" NPT
- Outlet Size
- 3/8" NPT
Details
- Coil Volts
- 120V
- Valve Type
- Hot Water and Steam Valve
- Item
- Valve 3/8" Nc 0/70Steam 120V
- Max. Inlet Pressure
- 70 psi in Steam, 95 psi in Hot Water
- Standards
- UL Listed, CSA, CE
Description
Valve 3/8 In. Nc 0/70Steam 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.