Shop ASCO
See all product information
Create Account
Valve 3/8" N/C 1/125 Steam Valve, Hot Water and Steam Valve, 353 Degree F, 3/8" NPT Inlet Size
- Mfr # 8222G74
- Zoro # G7698308
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
Hot Water and Steam Valve
Ambient Temp. Range
353 Degrees F
Max. Inlet Pressure
125 psi in Steam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8222G74
- Zoro #
- G7698308
- UPC #
- 00694776884683
- Country of Origin
- Mexico
- Valve Type
- Hot Water and Steam Valve
- Ambient Temp. Range
- 353 Degrees F
- Item
- Valve 3/8" N/C 1/125 Steam Valve
- Max. Inlet Pressure
- 125 psi in Steam
- Standards
- UL Listed, CSA, CE
Dimensions
- Inlet Size
- 3/8" NPT
- Outlet Size
- 3/8" NPT
Description
Valve 3/8 In.N/C 1/125 Steam Valve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.