Shop ASCO
See all product information
Create Account
Valve 3/8" N/C 5-300 Genpurp Valve, Liquid, Air-Inert Gas, General Service Solenoid, 175 Degrees F
- Mfr # 8210G6
- Zoro # G7698159
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Liquid, Air-Inert Gas
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
General Service Solenoid
Ambient Temp. Range
175 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8210G6
- Zoro #
- G7698159
- UPC #
- 00013263593189
- Country of Origin
- Mexico
- Gas Type
- Liquid, Air-Inert Gas
- Valve Type
- General Service Solenoid
- Ambient Temp. Range
- 175 Degrees F
- Item
- Valve 3/8" N/C 5-300 Genpurp Valve
- Max. Inlet Pressure
- 300 psi
- Standards
- UL Listed, CSA, CE
Dimensions
- Inlet Size
- 3/8" NPT
- Outlet Size
- 3/8" NPT
Description
Valve 3/8 In. N/C 5-300 Genpurpvlv
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.