Shop ASCO
See all product information
Create Account
Valve 3/8" N/C Gas Valve , 0/2, Fuel Gas, Shut Off, -40 Degrees to 125 Degrees F, 3/8" NPT Inlet Size
- Mfr # 8040G21
- Zoro # G7698393
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
BtuH Capacity
2,10,000
Gas Type
Fuel Gas
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
Shut Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8040G21
- Zoro #
- G7698393
- UPC #
- 00694776882269
- Country of Origin
- Mexico
- BtuH Capacity
- 2,10,000
- Gas Type
- Fuel Gas
- Valve Type
- Shut Off
- For Use With
- For Gas Pilot or Main Control of Commercial and Industrial Gas Burners
- Ambient Temp. Range
- -40 Degrees to 125 Degrees F
- Item
- Valve 3/8" N/C Gas Valve ,0/2
- NEMA Rating
- Type 3-9
- Max. Inlet Pressure
- 2 psi
- Standards
- UL Listed, CSA, FM Approved
Dimensions
- Inlet Size
- 3/8" NPT
- Outlet Size
- 3/8" NPT
Description
Valve 3/8 In.N/C Gas Valve ,0/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.