
Valve 3/8" N/C Gen Purp 24Vdc 5/100, Liquid, Air-Inert Gas, 24V DC, General Service Solenoid
Mfr # 8210G1-24VDC
Zoro # G7698378
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24V DC
Gas Type
Liquid, Air-Inert Gas
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
General Service Solenoid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8210G1-24VDC
Zoro #
G7698378
UPC #
-
Country of Origin
Mexico
Dimensions
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Details
Coil Volts
24V DC
Gas Type
Liquid, Air-Inert Gas
Valve Type
General Service Solenoid
Ambient Temp. Range
150 Degrees F
Item
Valve 3/8" N/C Gen Purp 24Vdc 5/100
Max. Inlet Pressure
100 psi
Standards
UL Listed, CSA, CE
Description
Valve 3/8 In.N/C Gen Purp 24Vdc 5/100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.