Valve 3/8" N/C Slow Close Valve, 5/150, Hot Water and Steam Valve, 180 Degree F, 3/8" Inlet Size
- Mfr # 8221G1
- Zoro # G7698350
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
3/8"
Outlet Size
3/8"
Valve Type
Hot Water and Steam Valve
Ambient Temp. Range
180 Degrees F
Max. Inlet Pressure
150 psi in Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8221G1
- Zoro #
- G7698350
- UPC #
- 00694776884461
- Country of Origin
- Mexico
Dimensions
- Inlet Size
- 3/8"
- Outlet Size
- 3/8"
Details
- Valve Type
- Hot Water and Steam Valve
- Ambient Temp. Range
- 180 Degrees F
- Item
- Valve 3/8" N/C Slow Close Valve,5/150
- Max. Inlet Pressure
- 150 psi in Water
- Standards
- UL listed
Description
Valve 3/8 In.N/C Slow Close Vlv,5/150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.