Valve 3/8" Nc, Xprf, 5/200Air, 150Wtr, Liquid, Air-Inert Gas, General Service Solenoid, 180 Degrees F
- Mfr # EF8210G1
- Zoro # G7698463
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Liquid, Air-Inert Gas
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
General Service Solenoid
Ambient Temp. Range
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EF8210G1
- Zoro #
- G7698463
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Inlet Size
- 3/8" NPT
- Outlet Size
- 3/8" NPT
Details
- Gas Type
- Liquid, Air-Inert Gas
- Valve Type
- General Service Solenoid
- Ambient Temp. Range
- 180 Degrees F
- Item
- Valve 3/8" Nc,Xprf,5/200Air,150Wtr
- Standards
- UL Listed, CSA, CE
- Max. Inlet Pressure
- 200 psi in Air Inert Gas, 150 psi in Water
Description
Valve 3/8 In.Nc,Xprf,5/200Air,150Wtr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.