Valve 3/8" N/O Vent Valve 0-125, General Service Valve, 125 Degrees F, 3/8" Inlet Size

  • Mfr # 8215G13

  • Zoro # G7698177


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8"
Outlet Size
3/8"
Valve Type
General Service Valve
Ambient Temp. Range
125 Degrees F
Max. Inlet Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8215G13
Zoro #
G7698177
UPC #
00694776884270
Country of Origin
Mexico

Dimensions

Inlet Size
3/8"
Outlet Size
3/8"

Details

Valve Type
General Service Valve
Ambient Temp. Range
125 Degrees F
Item
Valve 3/8" N/O Vent Valve 0-125
Max. Inlet Pressure
125 psi

Description

Valve 3/8 In. N/O Vent Valve 0-125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.