Valve 3/8" N/O Vent Valve, 0/5, Fuel Gas, Gas Vent Valve, -40 Degrees to 125 Degrees F
- Mfr # 8214G13
- Zoro # G7698402
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
BtuH Capacity
1,72,500
Gas Type
Fuel Gas
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
Gas Vent Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8214G13
- Zoro #
- G7698402
- UPC #
- 00013263513378
- Country of Origin
- Mexico
Dimensions
- Inlet Size
- 3/8" NPT
- Outlet Size
- 3/8" NPT
Details
- BtuH Capacity
- 1,72,500
- Gas Type
- Fuel Gas
- Valve Type
- Gas Vent Valve
- Ambient Temp. Range
- -40 Degrees to 125 Degrees F
- Item
- Valve 3/8" N/O Vent Valve,0/5
- Standards
- UL Listed, CSA
- Max. Inlet Pressure
- 5 psi
Description
Valve 3/8 In.N/O Vent Vlv,0/5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.