Zoro Homepage

Lamp, LED, A19, E26, 5.5W, 4K

  • Mfr # ASD-LED-A19N26-5.5-40

  • Zoro # G6102159


product price: $4.69
/ea
Sold in multiples of 10 for $46.90

Key Features

Voltage
120v
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
No
Rated Life
10,000 hr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASD-LED-A19N26-5.5-40
Zoro #
G6102159
UPC #
-
Country of Origin
China

Details

Item
Lamp,LED,A19,E26,5.5W,4K
Voltage
120v
Watts
5.5W
Bulb Base Type
E26
Bulb Shape
A19
Color Temperature
4000K
Dimmable
No
Rated Life
10,000 hr.
Light Technology
LED

Description

Lamp,LED,A19,E26,5.5W,4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.