Zoro Homepage

Light, LED, Edge-Lit, Flat, 2x2, 27W, 4K, PRM

  • Mfr # ASD-ELP22D2740PRM

  • Zoro # G6102457


product price: $115.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Voltage
100 to 277V
Dimmable
Yes (0-10V)
Rated Life
122,000 hr.
Light Technology
LED
Light Distribution
120 Degrees Beam Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASD-ELP22D2740PRM
Zoro #
G6102457
UPC #
-
Country of Origin
China

Details

Item
Light,LED,Edge-Lit,Flat Panel,2x2,27W,4K,PRM
Voltage
100 to 277V
Watts
27W
Color Temperature
4000K
Dimmable
Yes (0-10V)
Rated Life
122,000 hr.
Light Technology
LED
Light Distribution
120 Degrees Beam Angle

Description

Light,LED,Edge-Lit,Flat Panel,2x2,27W,4K,PRM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.