Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Screwdriver, Shut off, 750 rpm

  • Mfr # CL-7000

  • Zoro # G0109597


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Driver and Wrench Product Grouping
Electric Screwdrivers
Autofeed
No
Clutch Type
Adjustable Torque
Max. Torque
22.1 in-lb
No Load RPM
3600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-7000
Zoro #
G0109597
UPC #
-
Country of Origin
Japan

Dimensions

Tool Length
10 in
Shank Size
1/4"
Chuck Size
1/4 in
Overall Length
10 in
Drive Size
1/4 in
Cord Length
6 ft
Overall Width
1 1/2 in
Overall Height
2 3/16 in

Details

Driver and Wrench Product Grouping
Electric Screwdrivers
Autofeed
No
Clutch Type
Adjustable Torque
Max. Torque
22.1 in-lb
No Load RPM
3600
Voltage
20/30V DC
Corded/Cordless
Corded
Handle Type
Straight
Tool Clutch
Shut Off
Cord
None
Corded/Banded
Corded
Includes
(2) Torque Springs, (3) Bits, Power Cable, Replacement Brushes
Application
Assembly
Control Module Required
CLT-60
Tool Speed Control
Variable
Features
Auto Shut-Off
Tool Voltage
20/30VDC
Amps
3.5 A
Item
Screwdriver
Tool Weight
1.7 lb
Bearing Type
Ball
Controller Required
CLT-60
Plug Type
Three-Prong
ESD Safe
Not ESD Safe
Trigger Lock
No
Free Speed
90 RPM
Number of Speed Settings
2
Hex Bit
1/4 in
Handle Material
Plastic
Torque Range
2.7 in-lb to 22.1 in-lb
Reversible
Reversible
Power Source
Corded
Controller Output Voltage
20/30V DC
Controller Input Voltage
100/240V AC
Variable Speed
Yes
Number of Clutch Settings
1
Side to Center
1 1/16 in
Brushless Motor
No
Housing Material
Plastic
Min. Torque
2.7 in-lb
Throttle Type
Lever
Screwdriver Type
Production Screwdriver
Frequency
50/60 Hz
Current
3.5 A
No Load Speed
90 RPM
Includes Trigger Lock
No Trigger Lock
Product Type
Screwdriver
Torque - Minimum
2.7 in-lb
Includes Autofeed
Autofeed Not Included
Torque - Maximum
22.1 in-lb
Control Module Type
CLT-60
Motor Type
Brushed
Speed Control
Variable

Description

Screwdriver, Power Source Corded, Brushless Motor No, Torque Range 2.7 in-lb to 22.1 in-lb, Max. Torque 22.1 in-lb, Min. Torque 2.7 in-lb, Free Speed 90 RPM, Drive Size 1/4 in, Screwdriver Type Production Screwdriver, Chuck Size 1/4 in, Clutch Type Adjustable Torque, Hex Bit 1/4 in, Reversible Reversible, Variable Speed Yes, Number of Clutch Settings 1, Number of Speed Settings 2, Side to Center 1 1/16 in, Cord Length 6 ft, Plug Type Three-Prong, Frequency 50/60 Hz, Current 3.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.