Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Screwdriver, Shut off, 900 rpm

  • Mfr # CL-6500

  • Zoro # G0109621


product price: $832.29
/ea
Free Shipping & Returns

Key Features

Driver and Wrench Product Grouping
Electric Screwdrivers
Autofeed
No
Clutch Type
Adjustable Torque
Max. Torque
14.2 in-lb
No Load RPM
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-6500
Zoro #
G0109621
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Tool Length
9 1/2 in
Shank Size
1/4"
Overall Length
9 1/4 in
Overall Height
2 3/16 in
Overall Width
1 1/2 in
Drive Size
1/4 in
Cord Length
6 ft

Details

Driver and Wrench Product Grouping
Electric Screwdrivers
Autofeed
No
Clutch Type
Adjustable Torque
Max. Torque
14.2 in-lb
No Load RPM
900
Voltage
20/30V DC
Corded/Cordless
Corded
Handle Type
Straight
Amps
2.5 A
Includes
(2) Torque Springs, (3) Bits, Power Cable, Replacement Brushes
Tool Voltage
20/30VDC
Corded/Banded
Corded
Item
Screwdriver
Control Module Required
PS-55
Cord
None
Tool Weight
1.5 lb
Tool Clutch
Shut Off
Tool Speed Control
Variable
Features
Auto Shut-Off
Application
Assembly
Bearing Type
Ball
Controller Input Voltage
110/230V AC
Handle Material
Plastic
Side to Center
1 1/16 in
Free Speed
900 RPM
Screwdriver Type
Production Screwdriver
Power Source
Corded
Number of Speed Settings
2
Controller Output Voltage
20/30V DC
Throttle Type
Lever
Variable Speed
Yes
Torque Range
2.7 in-lb to 14.2 in-lb
Hex Bit
1/4 in
Brushless Motor
No
Plug Type
Three-Prong
Frequency
50/60 Hz
Trigger Lock
No
Controller Required
CLT-60, PS-55
Number of Clutch Settings
1
Housing Material
Plastic
Reversible
Reversible
Min. Torque
2.7 in-lb
ESD Safe
Not ESD Safe
Current
2.5 A
Control Module Type
PS-55
Includes Trigger Lock
No Trigger Lock
Torque - Maximum
14.2 in-lb
Product Type
Screwdriver
Includes Autofeed
Autofeed Not Included
Speed Control
Variable
No Load Speed
900 RPM
Motor Type
Brushed
Torque - Minimum
2.7 in-lb

Description

Screwdriver, Power Source Corded, Brushless Motor No, Torque Range 2.7 in-lb to 14.2 in-lb, Max. Torque 14.2 in-lb, Min. Torque 2.7 in-lb, Free Speed 900 RPM, Drive Size 1/4 in, Screwdriver Type Production Screwdriver, Chuck Size 1/4 in, Clutch Type Adjustable Torque, Hex Bit 1/4 in, Reversible Reversible, Variable Speed Yes, Number of Clutch Settings 1, Number of Speed Settings 2, Side to Center 1 1/16 in, Cord Length 6 ft, Plug Type Three-Prong, Frequency 50/60 Hz, Current 2.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.