Compound Gauge, -30 to 60 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451209SD04L30IMV&60#

  • Zoro # G803530220


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451209SD04L30IMV&60#
Zoro #
G803530220
UPC #
888065400658
Country of Origin
Brazil

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical and Petrochemical Plants, Cryogenics, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Turbines and Compressors, Water and Wastewater, Waterjets and Waterblasters
Gauge Case Material
316L Stainless Steel
Series
1209
Lens Material
Acrylic
Primary Pressure Range
-30 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Case Material
316L Stainless Steel
Pressure Gauge Type
Process Pressure Gauge
Sensor Material
316L Stainless Steel
Case Color
Stainless Steel
Process Temperature Range
-40 Degrees to 200 Degrees F
Socket Material
316L Stainless Steel
Process Connection Gender
Male
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
-30 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi

Description

Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material 316L Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/2 in, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP65, Primary Pressure Range -30 to 60, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel, Series 1209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products