Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Thermometer, 1 Percent Acc

  • Mfr # 50EI60R

  • Zoro # G8516681


product price: $70.59
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50EI60R
Zoro #
G8516681
UPC #
759426062535
Country of Origin
Mexico

Dimensions

Dial Size
5 in
Connection Size
1/2 in
Stem Length
9 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
5 yr
Fits Pipe Size
1/2 in
Dial Diameter
5 in
Stem Diameter
0.25 in
Manufacturer Warranty Length
5 yr
Thread Size
1/2 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-20 Degrees to 120 Degrees
Sensing Element
Bi-Metallic
Window Material
Glass
Adjustments
External
Coil Finish
Silicone Dampening
Power Required
No
Temp. Range (C)
-30 Degrees to 50 Degrees
Case
Stainless Steel
Temperature Range
-20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C
Vibration Resistant
No
Graduations
2 Degrees F/1 Degrees C
Includes NIST-Traceable Certificate
No
Maximum Temperature C
50 Degrees C
Maximum Temperature F
120 Degrees F
Thread Type
NPT
Shatterproof
No
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Case Features
Hermetically Sealed
Lead Free
Yes
Thermometer Type
Industrial Dial Thermometer
Thread Gender
Male
Application
Chemical and Petrochemical Plants, Equipment Skids, Food and Beverages, General Industrial, HVAC, Offshore Oil Rigs, Pharmaceutical/Biotech, Power, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Process Connection
1/2 in NPT
Minimum Temperature F
-20 Degrees F
Resistance Rating
IP66, NEMA 4X
Housing Material
304 Stainless Steel
Long Reach
No
Corrosion Resistant
No
Scale
Celsius, Fahrenheit
Scale Type
Dial
Functions
External Adjustment
Minimum Temperature C
-30 Degrees C
Maximum Operating Pressure
Not Rated
Glow-in-the-Dark
No
Lens Material
Glass
Minimum Temperature °C
-30 Degrees C
Maximum Temperature °F
120 Degrees F
Minimum Temperature °F
-20 Degrees F
Maximum Temperature °C
50 Degrees C

Description

Dial Thermometer, Temperature Range -20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.