Zoro Homepage

Dial Thermometer, -30 to 50 deg. C

  • Mfr # 50EI60R

  • Zoro # G8516663


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50EI60R
Zoro #
G8516663
UPC #
759426062498
Country of Origin
Mexico

Dimensions

Dial Size
5 in
Connection Size
1/2 in
Stem Length
4 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
5 yr
Stem Diameter
0.25 in
Dial Diameter
5 in
Manufacturer Warranty Length
5 yr
Thread Size
1/2 in

Description

Dial Thermometer, Temperature Range -20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C, Stem Length 4 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.