Zoro Homepage

Dial Thermometer, 304 SS Case

  • Mfr # 50EI60E

  • Zoro # G8516794


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Every-Angle
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50EI60E
Zoro #
G8516794
UPC #
759426102279
Country of Origin
Mexico

Dimensions

Dial Size
5 in
Connection Size
1/2 in
Stem Length
9 in
Stem Dia.
1/4 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
5 yr
Thread Size
1/2 in
Stem Diameter
0.25 in
Dial Diameter
5 in
Manufacturer Warranty Length
5 yr

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Every-Angle
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-20 Degrees to 120 Degrees
Sensing Element
Bi-Metallic
Window Material
Glass
Power Required
No
Adjustments
External
Coil Finish
Silicone Dampening
Case
Stainless Steel
Temp. Range (C)
-30 Degrees to 50 Degrees
Graduations
2 Degrees F/1 Degrees C
Glow-in-the-Dark
No
Maximum Temperature F
120 Degrees F
Resistance Rating
IP66, NEMA 4X
Minimum Temperature F
-20 Degrees F
Scale Type
Dial
Vibration Resistant
No
Corrosion Resistant
No
Application
Chemical and Petrochemical Plants, Equipment Skids, Food and Beverages, General Industrial, HVAC, Offshore Oil Rigs, Pharmaceutical/Biotech, Power, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Process Connection
1/2 in NPT
Maximum Operating Pressure
Not Rated
Lens Material
Glass
Lead Free
Yes
Includes NIST-Traceable Certificate
No
Minimum Temperature C
-30 Degrees C
Thread Gender
Male
Shatterproof
No
Maximum Temperature C
50 Degrees C
Long Reach
No
Housing Material
304 Stainless Steel
Functions
External Adjustment
Case Features
Hermetically Sealed
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Thermometer Type
Industrial Dial Thermometer
Temperature Range
-20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C
Thread Type
NPT
Scale
Celsius, Fahrenheit
Maximum Temperature °F
120 Degrees F
Minimum Temperature °C
-30 Degrees C
Maximum Temperature °C
50 Degrees C
Minimum Temperature °F
-20 Degrees F

Description

Dial Thermometer, Temperature Range -20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Adjustable-Angle, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.