Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Thermometer, 5 in Dial, 1/2 in Conn.

  • Mfr # 50EI60R090XCS50/550F

  • Zoro # G8516767


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50EI60R090XCS50/550F
Zoro #
G8516767
UPC #
-
Country of Origin
Mexico

Dimensions

Dial Size
5 in
Connection Size
1/2 in
Stem Length
9 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
5 yr
Fits Pipe Size
1/2 in
Manufacturer Warranty Length
5 yr
Thread Size
1/2 in
Dial Diameter
5 in
Stem Diameter
0.25 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
50 Degrees to 550 Degrees
Sensing Element
Bi-Metallic
Window Material
Glass
Power Required
No
Coil Finish
Silicone Dampening
Case
Stainless Steel
Temp. Range (C)
10 Degrees to 290 Degrees
Adjustments
External
Vibration Resistant
No
Scale
Celsius, Fahrenheit
Lead Free
Yes
Maximum Operating Pressure
Not Rated
Lens Material
Glass
Functions
External Adjustment
Thread Gender
Male
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Minimum Temperature C
10 Degrees C
Housing Material
304 Stainless Steel
Thermometer Type
Industrial Dial Thermometer
Scale Type
Dial
Temperature Range
50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C
Glow-in-the-Dark
No
Application
Chemical and Petrochemical Plants, Equipment Skids, Food and Beverages, General Industrial, HVAC, Offshore Oil Rigs, Pharmaceutical/Biotech, Power, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Corrosion Resistant
No
Maximum Temperature F
550 Degrees F
Maximum Temperature C
290 Degrees C
Resistance Rating
IP66, NEMA 4X
Long Reach
No
Graduations
5 Degrees F/5 Degrees C
Minimum Temperature F
50 Degrees F
Case Features
Hermetically Sealed
Shatterproof
No
Process Connection
1/2 in NPT
Includes NIST-Traceable Certificate
No
Thread Type
NPT
Minimum Temperature °C
10 Degrees C
Maximum Temperature °F
550 Degrees F
Minimum Temperature °F
50 Degrees F
Maximum Temperature °C
290 Degrees C

Description

Dial Thermometer, Temperature Range 50 Degrees to 550 Degrees F/10 Degrees to 290 Degrees C, Stem Length 9 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.