Zoro Homepage

Dial Thermometer, Bi-Metallic, 0-250 deg F

  • Mfr # 30EI60R

  • Zoro # G8516575


product price: $59.49
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30EI60R
Zoro #
G8516575
UPC #
759426073098
Country of Origin
Mexico

Dimensions

Dial Size
3 in
Connection Size
1/2 in
Stem Length
2.5 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
5 yr
Fits Pipe Size
1/2 in
Manufacturer Warranty Length
5 yr
Dial Diameter
3 in
Stem Diameter
0.25 in
Thread Size
1/2 in

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.